2X2 TROFFER LED MODULE 3900LM 3500K 0-10V DIMMING DRIVER

Item #: 1034131

Cat #: 22CZ-LD4-39-UNV-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X2 TROFFER LED MODULE 3900LM 3500K 0-10V DIMMING DRIVER

Overview

2X2 TROFFER LED MODULE 3900LM 3500K 0-10V DIMMING DRIVER
Also known as: 22CZ-LD4-39-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)