Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NC

Item #: 103412

Cat #: C320KGS42

UPC: 782113629315

Sign In or Register to view pricing and more.
Side Mounted Base Auxiliary Contact Block. 1 N.O. & 1 N.C. Used with NEMA Size 4-5, IEC Size P-S.

Overview

Side Mounted Base Auxiliary Contact Block. 1 N.O. & 1 N.C. Used with NEMA Size 4-5, IEC Size P-S.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113629315, C320KGS42

Specifications

Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Family / Style: Freedom
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Volts DC: 600
Family / Style: Freedom
Volts AC: 600

Customer Reviews

No reviews for this product
(0)