Starter, Definite Purpose, 20A, 2P, 600VAC, NEMA 1, 208/240VAC Coil

Item #: 1034016

Cat #: 8911DPSG12V09

UPC: 785901024620

Sign In or Register to view pricing and more.
Starter, Definite Purpose, 20 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208/240 Volt AC Coil, Melting Alloy Overload Block

Overview

Starter, Definite Purpose, 20 Amp, 2-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 208/240 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901024620, 8911DPSG12V09

Specifications

Poles: 2
Type: Definite Purpose, Starter
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 600
Volts AC Control: 208/240
Type: Definite Purpose, Starter
IP/NEMA Rating: NEMA 1
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)