This product has been discontinued.
LED Vapor Tight Fixture, 50W, 120-277V, Gray, Dual Sensor
Item #: 1034010
Cat #: VAPOR1A/050UNVD840/48EC/GR/D
UPC: 046135742248
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 10-LED, 50 Watt, 120-277 Volt, Dual (Montion/Daylight) Sensor, Lumens: 5000, Color Temperature: 4000K, Length: 4 ft, Color: Gray, Notes: 0-10V dimmable, etched lens, canopy distribution Sylvania Part # 74224
Overview
LEDVANCE Series Vapor Tight Fixture, LED, 10-LED, 50 Watt, 120-277 Volt, Dual (Montion/Daylight) Sensor, Lumens: 5000, Color Temperature: 4000K, Length: 4 ft, Color: Gray, Notes: 0-10V dimmable, etched lens, canopy distribution Sylvania Part # 74224
Also known as: 046135742248, VAPOR1A/050UNVD840/48EC/GR/D
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color: | Gray |
Wattage: | 50 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)