This product has been discontinued.
Generator, Standby, 16kW, 120/240VAC, 100A, 1PH, LCD Display
Item #: 1033999
Cat #: 7037
UPC: 696471074178
Sign In or Register to view pricing and more.
Documents & Guides
16kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 67dB. H x W x D: 25" x 48" x 29". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Overview
16kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 67dB. H x W x D: 25" x 48" x 29". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Innovative engine design & rigorous testing are at the heart of Generac’s success in providing the most reliable generators possible. Generac’s G-Force engine lineup offers added peace of mind and reliability for when you need it the most. The G-Force series engines are purpose built and designed to handle the rigors of extended run times in high temperatures and extreme operating conditions.
Also known as: 696471074178, 7037
Specifications
Volts AC: | 120, 240 |
Amps: | 100 |
Wattage: | 16 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Wattage: | 16 kW |
Standards: | California Proposition 65 |
Amps: | 100 |
Mounting: | Pad |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)