Motion Sensor, 180°, 500W, White

Item #: 103391

Cat #: SMS500W

UPC: 019813760513

Motion Sensor, 180°, Features: 500W Incandescent/250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motion Sensor, 180°, Features: 500W Incandescent/250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: White.
Add motion activated security lighting to your driveway, patio or walk with easy to add infrared sensors. Smarten up your Tuff Dome, Lanterns, or Flood Lights!
Also known as: 019813760513, SMS500W

Specifications

Wattage: 500, 250
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 500, 250
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)