Load Center, Convertible, 125A, 120/240VAC, 1PH, 20/24, NEMA 3R

Item #: 103381

Cat #: BR2024N125R

UPC: 786676448307

Sign In or Register to view pricing and more.
125 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 3R

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 24-Circuit, Aluminum Bus, NEMA 3R
Also known as: 786676448307, BR2024N125R

Specifications

Amps: 125
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Spaces: 20
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)