APP IMLLEDA43P5BU IMLED LP 4K LM 1"

Item #: 1033732

Cat #: IMLLEDA43P5BU

UPC: 781381047685

Sign In or Register to view pricing and more.
APP IMLLEDA43P5BU IMLED LP 4K

Overview

APP IMLLEDA43P5BU IMLED LP 4K
Also known as: 781381047685, IMLLEDA43P5BU

Specifications

Size: 1 in
Lumens: 4800
Type: LED
Size: 1 in
Type: LED
Lumens: 4800

Customer Reviews

No reviews for this product
(0)