This product has been discontinued.

GFCI Cordset, 15A, 125V, 25' Long, Automatic Reset
Item #: 103372
Cat #: GFA15-25C
UPC: 078477398845
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15, 25 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 125 Volt, NEMA 5-15, 25 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord
Also known as: 078477398845, GFA15-25C
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Length: | 25 ft |
Conductors: | 3 |
Volts AC: | 120 |
Type: | Connector, GFCI |
Color: | Black |
Amps: | 15 |
Gauge: | 14 AWG |
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Type: | Connector, GFCI |
Amps: | 15 |
Length: | 25 ft |
Volts AC: | 120 |
Color: | Black |
Gauge: | 14 AWG |
Customer Reviews
No reviews for this product
(0)