2'x4' LED Troffer, 38W, 4000K

Item #: 1033717

Cat #: 24SR-LD2-48-C-UNV-L840-CD1-U

UPC: 080083752485

Sign In or Register to view pricing and more.
Documents & Guides
LED, 2 Ft. x 4 Ft. SkyRidge, WaveStream, 4800 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved

Overview

LED, 2 Ft. x 4 Ft. SkyRidge, WaveStream, 4800 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752485, 24SR-LD2-48-C-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 5100
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 5100
Dimmable: Yes
Wattage: 38
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)