Plinth Base, 100mm

Item #: 103353

Cat #: PPB1126

UPC: 783510234393

Sign In or Register to view pricing and more.
Documents & Guides
HOF PPB1126 PLINTH BASE 100MM

Overview

HOF PPB1126 PLINTH BASE 100MM
Also known as: 783510234393, PPB1126

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)