This product has been discontinued.
3' 12.5W T8 LED Lamp, 30K
Item #: 1033522
Cat #: LED12T8/L36/FG/830/SUB/G6
UPC: 046135751288
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
75128 3FT SUBSTITUBE LED SUBSTITUBE FROSTED GLASS 12.5W 82CRI 1575 LUMEN 3000K 50000 LIFE
Overview
75128 3FT SUBSTITUBE LED SUBSTITUBE FROSTED GLASS 12.5W 82CRI 1575 LUMEN 3000K 50000 LIFE
Also known as: 046135751288, LED12T8/L36/FG/830/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Color: | Frosted |
Material: | Glass |
Lumens: | 1650 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Color: | Frosted |
Lumens: | 1650 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 3000 (Warm White) |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)