Push Button, Green, 30mm, Full Guard, Operator Only, Momentary

Item #: 103345

Cat #: 9001KR1G

UPC: 78590187460

Sign In or Register to view pricing and more.
Push Button, Green, 30 mm, Full Guard, Operator Only, Momentary

Overview

Push Button, Green, 30 mm, Full Guard, Operator Only, Momentary
This Harmony 9001K, modular flush green push button with full guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590187460, 9001KR1G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Operator Only, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Green
Type: Operator Only, Pushbutton

Customer Reviews

No reviews for this product
(0)