13.5W/LED/7"FLUSH/30K/SQ/WH

Item #: 1033326

Cat #: S9335

UPC: 045923093357

Sign In or Register to view pricing and more.
13.5W, 7" Flush Mount LED Fixture, 120V, 3000K, Shape: Square, Color: White.

Overview

13.5W, 7" Flush Mount LED Fixture, 120V, 3000K, Shape: Square, Color: White.
Also known as: 045923093357, S9335

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 13.500
Color: White
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Mounting: Flush
Wattage: 13.500
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)