This product has been discontinued.
This product may not be available in all locations.
Enclosure, NEMA 1, for NEMA 00-1, Non-Reversing Starters
Item #: 103323
Cat #: C799B11
UPC: 782114114421
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA 1 Enclosure (Freedom Type), Non-reversing Starters. For use with NEMA Sizes: 00-1 and IEC Sizes: A-F.
Overview
NEMA 1 Enclosure (Freedom Type), Non-reversing Starters. For use with NEMA Sizes: 00-1 and IEC Sizes: A-F.
Also known as: 782114114421, C799B11
Specifications
Family / Style: | Freedom |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
Mounting: | Surface |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)