This product may not be available in all locations.
Breaker, 20/30A, 2P, 120/240V, 10 kAIC, Quad, BR Series
Item #: 103318
Cat #: BRD220230
UPC: 786676372213
Sign In or Register to view pricing and more.
Documents & Guides
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676372213, BRD220230
Specifications
Volts AC: | 120, 240 |
Amps: | 20, 30 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Amps: | 20, 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)