Industrial Computer, 6181P, Integrated 15" Display, Aluminum Bezel

Item #: 1032980

Cat #: 6181P-15A3MW71AC

UPC: 887172999833

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Computer, 6181P, Next Generation, Integrated Display , 15 Inch Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC Voltage

Overview

Industrial Computer, 6181P, Next Generation, Integrated Display , 15 Inch Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC Voltage
Also known as: 887172999833, 6181P-15A3MW71AC

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Material: Aluminum
Type: Industrial Computer, Integrated Display
Mounting: Panel
Volts AC: 24
Type: Industrial Computer, Integrated Display
Size: 15 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)