Distribution Transformer
Item #: 1032900
Cat #: SG3A0075DK
UPC: 803423123352
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Transformer, 75 kVA, DH3 Case, 28.3" Width, 27" Depth, 36" Height, 240 Delta Primary Volt, 480Y/277 Secondary Volt, 3 Phase
Overview
Distribution Transformer, 75 kVA, DH3 Case, 28.3" Width, 27" Depth, 36" Height, 240 Delta Primary Volt, 480Y/277 Secondary Volt, 3 Phase
Also known as: 803423123352, SG3A0075DK
Specifications
Phase: | 3 |
Primary Voltage: | 240 Delta |
Volt Amps: | 75kVA |
Secondary Voltage: | 277/480Y |
Phase: | 3 |
Volt Amps: | 75kVA |
Primary Voltage: | 240 Delta |
Secondary Voltage: | 277/480Y |
Customer Reviews
No reviews for this product
(0)