Wall Pack, LED, 10-LED, 36W, 120-277V, Bronze

Item #: 1032778

Cat #: WALPAK1C/036UNV750/CO/BZ

UPC: 046135741890

Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, Lumens: 2900, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution *Sylvania Part # 74189*

Overview

LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, Lumens: 2900, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution *Sylvania Part # 74189*
Also known as: 046135741890, WALPAK1C/036UNV750/CO/BZ

Specifications

Length: 14.4 in
Color Temperature: 5000 (Bright White)
Wattage: 36
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Length: 14.4 in
Wattage: 36
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)