Cable Suspension Kit for HTEK Track System

Item #: 1032728

Cat #: SKB34-5FT

UPC: 661209316684

Sign In or Register to view pricing and more.
Documents & Guides
Cable Suspension Kit for HTEK Track System, 20 Amp, (2) Circuit and (2) Neutral, 277 Volt.

Overview

Cable Suspension Kit for HTEK Track System, 20 Amp, (2) Circuit and (2) Neutral, 277 Volt.
Superior performance for dimmed lighting, low life-cycle cost, and high power handling capability make Halo Architectural Series 20 Amp 2 Circuit / 2 Neutral track an excellent choice. This system is ideal for dimming intensive applications. The independent neutrals guarantee that the two circuits are completely isolated. Cross-circuit interference and neutral harmonics are completely eliminated, essential for trouble free dimming. The lack of harmonics ensures superior fixture performance and longer equipment life. Independent neutrals also offer twice the power handling capacity of ordinary common neutral track. Halo Architectural Series 20 Amp 2 Circuit / 2 Neutral track is engineered to be a durable, dependable, and simple-to-install lighting solution. The track’s extruded aluminum construction and continuously crimped conductor ensure mechanical strength and electrical reliability. The integral suspension rail and pre-drilled mounting holes of the track simplify installations.
Also known as: 661209316684, SKB34-5FT

Specifications

Length: 5 ft
Volts AC: 277
Amps: 20
Length: 5 ft
Amps: 20
Volts AC: 277

Customer Reviews

No reviews for this product
(0)