Occupancy Sensor Switch Dimmer, 2A, Maestro, Hot

Item #: 1032642

Cat #: MS-OPS2-HT

UPC: 027557982665

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Hot

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Hot
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557982665, MS-OPS2-HT

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Hot
Amps: 2
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Amps: 2
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Color: Hot
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)