Screw Package, Size: 10-32 x 5/8" Combo Head, Steel/Black
Item #: 103263
Cat #: AS1032B
UPC: 783510153335
Sign In or Register to view pricing and more.
Documents & Guides
Screw Package, Size: 10-32 x 5/8 Inch Combo Head, Material/Finish: Steel/Black, Order of 1 Each = Package of 20 Each.
Overview
Screw Package, Size: 10-32 x 5/8 Inch Combo Head, Material/Finish: Steel/Black, Order of 1 Each = Package of 20 Each.
Screw Package, Size: 10-32 x 5/8 Inch Combo Head, Material/Finish: Steel/Black, Order of 1 Each = Package of 20 Each.
Also known as: 783510153335, AS1032B
Specifications
Color: | Black |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | Black |
Special Program: | Hoffman On Demand |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)