This product has been discontinued.
This product may not be available in all locations.
Main Lug Kit, 225A, 2P, for BR Series, Needs 4 Spaces
Item #: 103258
Cat #: BRS225
UPC: 786676461405
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
***OBSOLETE*** Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 2-Pole, Uses Wire Size Range #2-300 kcmil Cu/Al 60 deg C, Needs 4 spaces. Compatible With Non-Plug-On Neutral Panels *** Discontinued ***
Overview
***OBSOLETE*** Main Lug Kit for BR Convertible Loadcenter, Rated for 225 Amp, 2-Pole, Uses Wire Size Range #2-300 kcmil Cu/Al 60 deg C, Needs 4 spaces. Compatible With Non-Plug-On Neutral Panels *** Discontinued ***
Type BR plug-in. Loadcenters feature factory installed main lugs or main breakers. The BR interiors are manufactured of formed, plated aluminum. Eaton also supplies a full line of Eaton brand BR, DNPL, GFTCB and GFEP type branch circuit breakers and accessories for these loadcenters.
Also known as: 786676461405, BRS225, Line feed block , load block, Feed thru kit, Feed thru breaker, feed through , br feed thru, feed thru, Feed through lug, sub-feed lug blocks, sub feed lug kit
Specifications
Type: | Main Lug |
Amps: | 225 |
Family / Style: | BR |
Type: | Main Lug |
Family / Style: | BR |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)