Slim Wall Pack, LED, 40W, 347V, Bronze

Item #: 1032571

Cat #: SLMWPK1A/040347750/CO/BZ

UPC: 046135729928

Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 347 Volt, Lumens: 4300, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 72992*

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 347 Volt, Lumens: 4300, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 72992*
Also known as: 046135729928, SLMWPK1A/040347750/CO/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Volts AC: 347
Length: 8 in
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 347
Color: Bronze
Wattage: 40
Length: 8 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)