This product has been discontinued.
Slim Wall Pack, LED, 30W, 120V, Bronze, Photocontrol
Item #: 1032570
Cat #: SLMWPK1A/030120750/CO/BZ/P
UPC: 046135742071
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120 Volt, Lumens: 2800, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120 Volt, Lumens: 2800, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,
Also known as: 046135742071, SLMWPK1A/030120750/CO/BZ/P
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 30 |
Length: | 8 in |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 30 |
Color: | Bronze |
Volts AC: | 120 |
Length: | 8 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)