Breaker, 125A, 2P, 208Y/120/240V, 22 kAIC

Item #: 103252

Cat #: BRH2125

UPC: 786676373951

Sign In or Register to view pricing and more.
125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.

Overview

125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676373951, BRH2125

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 125
Family / Style: BR

Customer Reviews

No reviews for this product
(0)