RELAY 3CO CYL PIN 6.6A@240V 240VAC COIL

Item #: 1032476

Cat #: 8501KPR13V24

UPC: 785901288152

Sign In or Register to view pricing and more.
Documents & Guides
RELAY 3CO CYL PIN 6.6A@240V 240VAC COIL

Overview

RELAY 3CO CYL PIN 6.6A@240V 240VAC COIL
Also known as: 785901288152, 8501KPR13V24

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)