Disconnect Kits

Item #: 1032449

Cat #: 1494U-J100-CR-N-PC

UPC: 889508339252

Documents & Guides
ALB 1494U-J100-CR-N-PC DISCON
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALB 1494U-J100-CR-N-PC DISCON
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J100-CR-N-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 100 A switch with 100 A clips and type J fuse clips. It has a non-metallic handle. And it has a threaded rod (15 IN maximum) and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508339252, 1494U-J100-CR-N-PC

Specifications

Type: Fusible Flange Operated Switches
Type: Fusible Flange Operated Switches

Customer Reviews

No reviews for this product
(0)