Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 1000 MCM

Item #: 103233

Cat #: YA44L

UPC: 781810524305

Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810524305, YA44L

Specifications

Material: Copper
Color: White
Volts AC: 600
Allowable Gauge Range: 1000
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Stud Size: 5/8 in
Color: White
Allowable Gauge Range: 1000

Customer Reviews

No reviews for this product
(0)