Safety Switch, Guard Locking, 24VDC Solenoid, RFID Standard, M12 8-Pin

Item #: 1032265

Cat #: 440G-LZS21STLH

UPC: 887172785498

Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, Safety and Auxiliary Contacts, RFID Standard, 6 Inch Pigtail, M12, 8-Pin QD Connector
Sign In or Register to view pricing and more.

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, Safety and Auxiliary Contacts, RFID Standard, 6 Inch Pigtail, M12, 8-Pin QD Connector
The 440G-LZ Guard Locking Switch is designed for partial body access guard doors. This switch combines microprocessor technology with an RFID coded actuator, and it features a locking bolt drive mechanism that locks only when the correct actuator is detected. With this functionality, the switch is TÜV certified to Ple, Cat. 4 (EN/ISO 13849-1) which is the highest level of safety for guard door position and lock monitoring.
Also known as: 887172785498, 440G-LZS21STLH

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 6 in
Volts DC: 24
Length: 6 in
Type: Guard, Locking Switch

Customer Reviews

No reviews for this product
(0)