NEMA Sz 00, Type 1, Non-Reversing, Starter

Item #: 103224

Cat #: ECN05A1BAA

UPC: 782114015643

Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, NEMA Size 00, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack

Overview

9 Amp, NEMA Size 00, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack
Also known as: 782114015643, ECN05A1BAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC Control: 240
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 9
Phase: 3
Volts AC Control: 240
Volts AC: 600
Size: 00

Customer Reviews

No reviews for this product
(0)