5.5W CFL Retrofit LED Lamp, 35K

Item #: 1032203

Cat #: 5.5PLH/835/DIR

UPC: 672713578970

Sign In or Register to view pricing and more.
LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 3500K, CRI: 80. Lumens: 550, Replaces 13-18W CFL PLS Lamp

Overview

LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 3500K, CRI: 80. Lumens: 550, Replaces 13-18W CFL PLS Lamp
Also known as: 672713578970, 5.5PLH/835/DIR

Specifications

Lumens: 550
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 550
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 5.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)