
6 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 1032145
Cat #: 06N1R1
UPC:
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 foot
Sign In or Register to view pricing and more.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 06N1R1
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 6 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)