Breaker, Bolt On, 20A, 1P, 120V, BLF Type, 10 kAlC, GFCI

Item #: 1032114
Cat #: BF120A
UPC: 887621215279
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BLF Type, Bolt-On, Circuit Breaker, 10kAIC, 120 Volt AC. GFCI Protection (5MA).

Overview

20 Amp, 1-Pole, BLF Type, Bolt-On, Circuit Breaker, 10kAIC, 120 Volt AC. GFCI Protection (5MA).
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 1-Pole, GFCI - BLF, 10KAIC, 120VAC are Circuit Protection Molded Case Circuit Breakers. BREAKER 20A 1P 120V 10K BLF2 GFCI 5MA
Also known as: 887621215279, BF120A

Specifications

Volts AC: 120
Type: GFCI, Breaker
Amps: 20
Poles: 1
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 20
Family / Style: BF
Interrupt Rating AC: 10 kA
Type: GFCI, Breaker
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)