Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 480VAC Coil

Item #: 103207

Cat #: ECN05A1CAA

UPC: 782114015650

Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, NEMA Size 00, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack

Overview

9 Amp, NEMA Size 00, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782114015650, ECN05A1CAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC Control: 480
Amps: 9
Family / Style: Freedom
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 9
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)