Incandescent Bulb, A19, 40W, 130V, Clear

Item #: 103203

Cat #: S3951

UPC: 045923039515

Sign In or Register to view pricing and more.
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Clear

Overview

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Clear
Also known as: 045923039515, S3951

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 300
Wattage: 40
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)