Breaker, 110A, 2P, 208Y/120/240V, 22 kAIC

Item #: 103201

Cat #: BRH2110

UPC: 786676374248

110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.
Sign In or Register to view pricing and more.

No associated products found.

Overview

110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #4-1/0, 120/240 VAC or 208Y/120V AC or 240 VAC. Can be used as Main Circuit Breaker for Convertible Loadcenters MCB.
Also known as: 786676374248, BRH2110

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 110
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 110
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)