BUSS FUSEBLOCK WAS 2811

Item #: 10320

Cat #: BM6032B

UPC: 051712736497

Documents & Guides
30A 600V Midget - 13/32" x 1-1/2" 2 Pole Fuseblock with Box Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A 600V Midget - 13/32" x 1-1/2" 2 Pole Fuseblock with Box Lug
Also known as: 051712736497, BM6032B

Specifications

Family / Style: BM
Poles: 2
Type: Fuse Block, Type M
Mounting: Box Lug
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Family / Style: BM
Type: Fuse Block, Type M
Amps: 30
Class: CC
Poles: 2
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)