48" LED Wrap Fixture, 40K

Item #: 1031956

Cat #: 4WNLED-LD4-50SL-F-UNV-L840-CD1-U

UPC: 080083817092

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED Wrap Fixture, 48W, 120-277V, 4966 Lumen, 4000K, 60,000 Hr. Life, 6 lbs, Frost Acrylic

Overview

4 Ft. LED Wrap Fixture, 48W, 120-277V, 4966 Lumen, 4000K, 60,000 Hr. Life, 6 lbs, Frost Acrylic
Also known as: 080083817092, 4WNLED-LD4-50SL-F-UNV-L840-CD1-U

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)