20 Amp 8' Track Section, 2 Circuit/2 Neutral, 277V, White

Item #: 1031907

Cat #: HTEK483

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp 8 Foot Track Section, Two Circuit/Two Neutral, 277 Volt, White Circuit

Overview

20 Amp 8 Foot Track Section, Two Circuit/Two Neutral, 277 Volt, White Circuit
HALO's HTEK 2-cct/2-neutral 277V lighting track is well suited for larger retail and institutional applications where a number of metal halide or fluorescent fixtures will be used. The HTEK system offers twice the capacity of ordinary 120V track allowing for substantially longer runs with more fixtures between feed points. This translates into enhanced aesthetics and reduced installation costs. Fewer feedpoints mean fewer costly home runs to the panel box. The isolated neutrals mean that crosscircuit interference and neutral harmonics are completely eliminated, ensuring superior fixture performance and life. Independent neutrals also offer twice the power handling capacity of ordinary common neutral track. HALO’s Architectural Series lighting track is engineered to be a durable, dependable and simple-to-install lighting solution. Extruded aluminum construction and continuously crimped conductors ensure superior mechanical strength and electrical reliability. An integral suspension rail and pre-drilled mounting holes of the track simplify installations
Also known as: HTEK483

Specifications

Volts AC: 277
Amps: 20
Length: 8 ft
Color: White
Volts AC: 277
Length: 8 ft
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)