Tamper Resistant Single Receptacle, 15A, 125V, Light Almond

Item #: 103190

Cat #: T5015-T

UPC: 078477417737

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Light Almond.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Light Almond.
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Light Almond
Also known as: 078477417737, T5015-T

Specifications

Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)