Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031842

Cat #: SU203M-K25

UPC: 016779930400

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 25A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 25A, 3P Ul489
Su203M-K25 Miniature Circuit Breaker K-Char., 10Ka, 25A, 3P Ul489
Also known as: 016779930400, SU203M-K25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)