Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031839

Cat #: SU203M-K6

UPC: 016779930325

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 6A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 6A, 3P Ul489
Su203M-K6 Miniature Circuit Breaker K-Char., 10Ka, 6A, 3P Ul489
Also known as: 016779930325, SU203M-K6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)