ABB SU203M-K0.2 UL489 MCB 3P K 0.2A

Item #: 1031818

Cat #: SU203M-K0.2

UPC: 016779930226

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-K0.2 UL489 MCB 3P

Overview

ABB SU203M-K0.2 UL489 MCB 3P
Also known as: 016779930226, SU203M-K0.2

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 0.200
Type: Trip Curve K
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)