Incandescent Bulb, A19, 60W, 130V, Frosted

Item #: 103166

Cat #: S3952

UPC: 045923039522

Sign In or Register to view pricing and more.
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Frosted

Overview

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Frosted
Also known as: 045923039522, S3952

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 580
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Lumens: 580
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)