Connection Cable , DE, K5700, 14AWG, TPE, Non-Flex, Brake Wires, 30m

Item #: 1031644

Cat #: 2090-CSBM1DE-14AA30

UPC: 887172739354

Connection Cable , Kinetix, DE, K5700, 14 AWG, TPE, Standard, Non-Flex, Single Motor Power and Feebdack with Brake Wires, 30 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connection Cable , Kinetix, DE, K5700, 14 AWG, TPE, Standard, Non-Flex, Single Motor Power and Feebdack with Brake Wires, 30 meter
Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time
Also known as: 887172739354, 2090-CSBM1DE-14AA30

Specifications

Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 30 m
Type: Cable, Power
Gauge: 14
Volts AC: 1000
Length: 30 m

Customer Reviews

No reviews for this product
(0)