Electrician's Scissors, 5-1/4-Inch

Item #: 103160

Cat #: 2100-5

UPC: 092644764004

Sign In or Register to view pricing and more.
Documents & Guides
Electrician's Scissors, Length: 5-1/4", Material: Steel

Overview

Electrician's Scissors, Length: 5-1/4", Material: Steel
For heavy-duty cutting jobs, the Klein Tools 5-1/4-Inch Electrician Scissors are the ideal tool. Featuring a durable nickel-plated finish, these steel scissors resist corrosion for unhindered use.
Also known as: 092644764004, 2100-5

Specifications

Length: 5 1/4 in
Type: Scissors
Standards: California Proposition 65
Length: 5 1/4 in
Standards: California Proposition 65
Type: Scissors

Customer Reviews

No reviews for this product
(0)