This product may not be available in all locations.

Contact Kit, Size 4, Single Pole, Motor Rated Contacts
Item #: 10316
Cat #: 40440-300-51
UPC: 662074198139
Documents & Guides
Contact Kit, Size 4, Motor Rated Contactors, 500/505/509/520, Single Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Sign In or Register to view pricing and more.
Overview
Contact Kit, Size 4, Motor Rated Contactors, 500/505/509/520, Single Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Our Bulletin 500 AC contactors are available in top-wiring construction from NEMA size 00...9. All power connections are at the top of the contactors. Use our contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate these contactors remotely with pilot devices such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 662074198139, 40440-300-51
Specifications
Mounting: | Device |
Volts AC: | 120 |
Size: | 5, 3 |
Type: | Transient Voltage, Surge Protector |
Amps Range: | 100 - 300 |
Mounting: | Device |
Size: | 5, 3 |
Amps Range: | 100 - 300 |
Volts AC: | 120 |
Type: | Transient Voltage, Surge Protector |
Customer Reviews
No reviews for this product
(0)