Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1031523

Cat #: SU203M-K40

UPC: 016779930448

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-characteristic, 10ka, 40 Amp, 3 Pole Ul489

Overview

Miniature Circuit Breaker K-characteristic, 10ka, 40 Amp, 3 Pole Ul489
Also known as: 016779930448, SU203M-K40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)