SCANPORT DEVICENET 24V

Item #: 103152

Cat #: 1203-GK5

UPC: 662072589687

Sign In or Register to view pricing and more.
Documents & Guides
AB 1203-GK5 SCANPORT DEVICENET 24V

Overview

AB 1203-GK5 SCANPORT DEVICENET 24V
Also known as: 662072589687, 1203-GK5

Specifications

Amps: 500
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 500
Interrupt Rating DC: 1.500 kA
Type: Electronic

Customer Reviews

No reviews for this product
(0)